Low Voltage Housing, 3-3/4", White

Item #: 0679952

Cat #: LVR316

UPC: 660674950676

Call for price
Company wide:
0 in stock
Documents & Guides
Low Voltage Housing, 3-3/4 in, White, MR16, 50W

Overview

Low Voltage Housing, 3-3/4 in, White, MR16, 50W
Also known as: 660674950676, LVR316, CTCLVR316

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°