Capacitive Proximity Sensor

Item #: 0679939

Cat #: E53KBL30T110

UPC: 782113887890

$ 566.62 EA
Company wide:
0 in stock
Documents & Guides
Capacitive Proximity Sensor, Threaded Body, 30 Mm, 3-Wire, 10-30 Vdc, 0.79 Inch (20 Mm) Sensing Range, Shielded (NPN), 2-Meter Cable

Overview

Capacitive Proximity Sensor, Threaded Body, 30 Mm, 3-Wire, 10-30 Vdc, 0.79 Inch (20 Mm) Sensing Range, Shielded (NPN), 2-Meter Cable
Also known as: 782113887890, E53KBL30T110, CUTE53KBL30T110

Specifications

Type: Proximity, Capacitive, Shielded
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Volts DC Range: 10 - 30
Type: Proximity, Capacitive, Shielded
Diameter: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts DC Range: 10 - 30