EPR Conduit Repair Kit, 2", PVC

Item #: 0679878

Cat #: EPR35

UPC: 622454426887

$ 154.32 EA
Company wide:
85 in stock
Documents & Guides
EPR Conduit Repair Kit, 2 Inch, PVC

Overview

EPR Conduit Repair Kit, 2 Inch, PVC

These clever and innovative conduit repair kits from Kraloy are the first total repair systems for broken and damaged PVC conduit. They offer fast and easy repairs for damaged conduit caused by actions such as earth excavation, horizontal and core drilling.

Also known as: 622454426887, EPR35, KRA077980, Split kit

Specifications

Length: 24 in
Material: PVC
Diameter: 2 in
Length: 24 in
Diameter: 2 in
Material: PVC