STROBE LIGHT MALE PIPE MT 120VAC CLEAR

Item #: 0679843

Cat #: LP3M-120C

UPC: 782979207818

$ 179.95 EA
Company wide:
0 in stock
StreamLine Low Profile Strobe Light, 120VAC, Male Pipe Mount, Clear - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.

Overview

StreamLine Low Profile Strobe Light, 120VAC, Male Pipe Mount, Clear - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five dome colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Low profile: Model LP3S is only 5-inches high. Models LP3M, LP3P and LP3S have Type 4X, IP66, IP69K enclosures, Models LP3E and LP3T are Type 4X, IP66 only. PLC and triac compatible. UL and cUL Listed, CSA Certified.
Also known as: 782979207818, LP3M-120C, FEDLP3M120C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate