0.5 Hp, ACS150, VFD, IP20

Item #: 0679756

Cat #: ACS150-01U-02A4-2

UPC: 662348002421

$ 135.05 EA
Clearance
Price good while supplies last
Company wide:
86 in stock
1-Phase Supply Voltage, 200- 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp, 2.4 Amp. Frame Size: R0. H: 6.65" W: 2.76" D: 5.59". ***Control Panel is Non-removable***

Overview

1-Phase Supply Voltage, 200- 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp, 2.4 Amp. Frame Size: R0. H: 6.65" W: 2.76" D: 5.59". ***Control Panel is Non-removable***

The ACS150 provides additional capability and range to support small AC induction motor and machinery applications. The ACS150 has an easy to use operator interface and is simple to set up, configure, and apply. ABB component drives meet the requirements of OEMs, system integrators and panel builders. The drive is ideal for food and beverage, material handling, rubber and plastics, and woodworking applications.

Also known as: 662348002421, ACS150-01U-02A4-2, ABBACS15001U02A42

Specifications

Phase: 3, 1
Volts AC: 240, 208
Horsepower: 0.500
Type: Component Drives
Family / Style: ACS150
Phase: 3, 1
Horsepower: 0.500
Family / Style: ACS150
Volts AC: 240, 208
Type: Component Drives