STROBE 12-24VDC PIPE-SURFACE MOUNT BLUE

Item #: 0679755

Cat #: FB2PST-012-024B

UPC: 782979900108

$ 611.94 EA
Company wide:
0 in stock
Fireball Strobe Warning Light 12-24VDC Blue - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.

Overview

Fireball Strobe Warning Light 12-24VDC Blue - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six dome colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Type 4X, IP66, IP69K enclosure. UL and cUL Listed, CSA Certified.
Also known as: 782979900108, FB2PST-012-024B, FEDFB2PST012024B

Specifications

Color: Blue
Material: Zinc
Color: Blue
Material: Zinc