50 Watt Halogen Single-Ended Linear Bulb

Item #: 0679731

Cat #: BC50Q/CL 120V 12/1PK

UPC: 046677415556

Company wide:
0 in stock
Documents & Guides
Halogen Single-Ended Linear Lamp, 50W, 120V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 500, Color Temperature: 2700K. *Philips Part # 20347-1*

Overview

Halogen Single-Ended Linear Lamp, 50W, 120V, Bulb: T4, Base: Mini-Candelabra Screw (E11). Lumens: 500, Color Temperature: 2700K. *Philips Part # 20347-1*

Bright, white light with higher performance for accent lightingHalogen Mini Candelabra T4 Capsule lamps provide bright,white light for decorative and accent lighting and general illumination. Offered in T4 bulb size with mini candelabra base configurations. These lamps offer a rated average life ranging from 1000 to 2000 hours depending upon the product.* Rated average life is the length of operation (in hours) at which point an average of 50% of the lamps will still be operational and 50% will not.

Also known as: 046677415556, BC50Q/CL 120V 12/1PK, PHIBC50QCL

Specifications

Lumens: 500
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Lumens: 500
Volts AC: 120
Wattage: 50
Light Technology: Halogen
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)