2000W 240V Wall Heater, White

Item #: 0679701

Cat #: 120

UPC: 026715004409

Company wide:
0 in stock
Documents & Guides
Broan® Heater, 500/1000W 120VAC, 750W 208VAC, 1000W 240VAC, White Grill

Overview

Broan® Heater, 500/1000W 120VAC, 750W 208VAC, 1000W 240VAC, White Grill
Also known as: 026715004409, 120, BRN120

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Material: Steel
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Material: Steel