60A 600VAC NON FUSIBLE SAFETY SWITC

Item #: 0679699

Cat #: PS60-SS

UPC: 785007150100

$ 607.84 EA
Company wide:
0 in stock
Documents & Guides
Non-Fusible Safety Switch. 60 amp, 600 vac.

Overview

Non-Fusible Safety Switch. 60 amp, 600 vac.
Also known as: 785007150100, PS60-SS, PASPS60SS

Specifications

Type: Safety Switch
Color: Gray
Material: Thermoplastic
Type: Safety Switch
Material: Thermoplastic
Color: Gray