2
more

Self-Laminating Label Cassettes, 1 x 1-1/2"
Item #: 0679678
Cat #: S100X150VAC
UPC: 074983353033
$ 81.76 EA
Company wide:
103
in stock
Documents & Guides
P1 Self-Laminating Label Cassettes, 1 x 1-1/2 inch, Wire Gauge: 10-6 , Color: White, 200/Cassette
Overview
P1 Self-Laminating Label Cassettes, 1 x 1-1/2 inch, Wire Gauge: 10-6 , Color: White, 200/Cassette
The S100X150VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. The labels are made out of vinyl and are 1 IN x 1.5 IN, includes 200 labels.
Also known as: 074983353033, S100X150VAC, PDTS100X150VAC
Specifications
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Type: | Self-Laminating, Label |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Width: | 1 in |
| Material: | Vinyl |
| Type: | Self-Laminating, Label |
| Length: | 1 1/2 in |
| Color: | White |