Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 0679639

Cat #: 42EF-P2RCB-G4

UPC: 662468851169

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin AC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin AC Micro Connector

Our Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter.

Allen-Bradley and RightSight are trademarks of Rockwell Automation, Inc.

Also known as: 662468851169, 42EF-P2RCB-G4, ALB42EFP2RCBG4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Amps: 0.015
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Type: Polarized Retroreflective, Sensor, Photoelectric
Amps: 0.015
Volts AC Range: 21.600 - 264
Size: 18 mm
Volts DC Range: 21.600 - 264