
Strut Conduit Strap, PVC Coated Steel, 1-1/4"
Item #: 0679591
Cat #: SS11/4-G
UPC: 704508404932
$ 33.90 EA
Company wide:
0
in stock
Documents & Guides
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Overview
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Also known as: 704508404932, SS11/4-G, OCASS114G
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Color: | Gray |