
Distribution Transformer, 1PH, Primary 120/208/240/277, Secondary 120/240V, 1.5kVA
Item #: 0679563
Cat #: T279741S
UPC: 047503102022
$ 621.03 EA
Company wide:
0
in stock
Documents & Guides
Distribution Transformer, 1-Phase, Primary Voltage 120/208/240/277 Volt AC, Secondary Voltage120/240 Volt AC, 1.5 kVA
Overview
Distribution Transformer, 1-Phase, Primary Voltage 120/208/240/277 Volt AC, Secondary Voltage120/240 Volt AC, 1.5 kVA
Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.
Also known as: 047503102022, T279741S, ACMT279741S
Specifications
| Volt Amps: | 1.500kVA |
| Phase: | 1 |
| Type: | Transformer, Distribution |
| Primary Voltage: | 120/208/240/277 |
| Volt Amps: | 1.500kVA |
| Type: | Transformer, Distribution |
| Phase: | 1 |
| Primary Voltage: | 120/208/240/277 |