MC 9P MFE 12' 16/9 PVC

Item #: 0679557

Cat #: 339020A01F120

UPC: 786788441920

$ 232.51 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« C-Size Double-Ended Cordset, 9 Poles, Female (Straight) to Male (Straight), 3.66m Length

Overview

Mini-Change« C-Size Double-Ended Cordset, 9 Poles, Female (Straight) to Male (Straight), 3.66m Length
Also known as: 786788441920, 339020A01F120, WOO339020A01F120

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC