White Grill, Com-Pak Bath Series

Item #: 0679553

Cat #: CBGW5

UPC: 027418651501

$ 33.07 EA
Company wide:
0 in stock
Documents & Guides
ComPak Bath Grill, Dimensions: 10" x 12.625" x 0.5", White, Includes: (1) Grills with Parts, Knobs for Thermostat & Timer. *Cadet Part # 65150*

Overview

ComPak Bath Grill, Dimensions: 10" x 12.625" x 0.5", White, Includes: (1) Grills with Parts, Knobs for Thermostat & Timer. *Cadet Part # 65150*

For use with exclusively with the Com-Pak Bath (CB) wall heater Convenient multi-pack, five per case Easily installs with a flat head screwdriver and provided screws Low profile grill has a seamless appearance and is only 1/2 inch deep Includes two screws with painted heads, two knobs ​White

Also known as: 027418651501, CBGW5, CDTCBGW5

Specifications

Type: Timer
Color: White
Family / Style: ComPak Bath
Type: Timer
Family / Style: ComPak Bath
Color: White