4800W 240V Wall Heater, Ivory, w/Stat

Item #: 0679549

Cat #: H3317TSRP

UPC: 686334377768

$ 723.30 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4800W, 240V, With Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 240V, With Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334377768, H3317TSRP, TPIH3317TSRP

Specifications

Wattage: 4800
Color: Ivory
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Standards: California Proposition 65
Color: Ivory
Mounting: Wall