Heater Interior, ComPak Bath Series, Multi-Watt 240V

Item #: 0679546

Cat #: CB132T

UPC: 027418651044

$ 228.83 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Bath Multi-watt Heater Assembly, 240V (with Thermostat and Timer) *Cadet Part # 65104*

Overview

Cadet Com-Pak Bath Multi-watt Heater Assembly, 240V (with Thermostat and Timer) *Cadet Part # 65104*

Com-Pak Bath Heater Assembly, Thermostat & Timer, Multi-Watt

Also known as: 027418651044, CB132T, CDTCB132T

Specifications

Wattage: 500, 800, 1300
Type: Timer
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 500, 800, 1300
Volts AC: 240, 208
Family / Style: ComPak
Type: Timer
Mounting: Wall