
Multi-Wattage 208/240V Wall Heater, White, w/ Stat & Timer
Item #: 0679544
Cat #: CBC132TW
UPC: 027418651051
$ 265.56 EA
Company wide:
0
in stock
Documents & Guides
Com-Pak Bath complete unit with thermostat and timer, wall can and white grill, 500/800/1300 watt @ 240 volt, 375/600/975 watt @ 208 volt
Overview
Com-Pak Bath complete unit with thermostat and timer, wall can and white grill, 500/800/1300 watt @ 240 volt, 375/600/975 watt @ 208 volt
The Com-Pak Bath 1,300-Watt In-Wall Fan-Forced Bathroom Heater comes complete with a low-profile grille, wall can, built-in thermostat and a quiet 60-minute timer. This electric bathroom wall heater features a rust-resistant powder-coated finish for durability and sharp edge elimination.
Also known as: 027418651051, CBC132TW, CDTCBC132TW
Specifications
| Wattage: | 500, 800, 1300 |
| Type: | Timer |
| Color: | White |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Family / Style: | ComPak Bath |
| Wattage: | 500, 800, 1300 |
| Color: | White |
| Mounting: | Wall |
| Type: | Timer |
| Volts AC: | 240, 208 |
| Family / Style: | ComPak Bath |