EMT Compression Connector, 3", Insulated, Raintight/Concrete Tight, Steel

Item #: 0679541

Cat #: 827ART

UPC: 018997830012

$ 60.75 EA
Company wide:
931 in stock
Documents & Guides
EMT Compression Connector, 3 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 3 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997830012, 827ART, ARL827ART

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel