Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05"x0.75"
Item #: 0679529
Cat #: PSL-CBNT
UPC: 074983421183
$ 27.78 EA
Company wide:
128
in stock
Documents & Guides
Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05 Inch x 0.75 Inch
Overview
Circuit Breaker Lockout, No Tool, Nylon, Red, 2.05 Inch x 0.75 Inch
Red, No-Tool Circuit Breaker Lockout Device. Quickly locks circuit breakers in the off position without any tools. Compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Accommodates breaker handle sizes ranging from 0.3 inch - 0.60 inch (7.6 mm x 15.2 mm) tall and 0.16 inch - 0.35 inch (4.1 mm x 8.9 mm) thick. Easily secured to circuit breaker without modifications or holes in the breaker handle. Constructed of rugged nylon and stainless steel for industrial and harsh applications.
Also known as: 074983421183, PSL-CBNT, PDTPSLCBNT, lock on
Specifications
| Color: | Red |
| Mounting: | Breaker |
| Type: | Breaker Lockout |
| Color: | Red |
| Type: | Breaker Lockout |
| Mounting: | Breaker |