NON-COMBO NEMA 1 FVNR SZ 1 24VDC COIL

Item #: 0679507

Cat #: ECN0511QAA

UPC: 782114304785

$ 1606.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 24 Vdc, NEMA 1, Non-combination non-reversing starter, Size 1, No cover mounted pilot devices, None

Overview

Eaton Freedom NEMA motor control starter, 24 Vdc, NEMA 1, Non-combination non-reversing starter, Size 1, No cover mounted pilot devices, None

Fill

Also known as: 782114304785, ECN0511QAA, CUTECN0511QAA

Specifications

Size: 1
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Size: 1
IP/NEMA Rating: NEMA 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1