Contactor, Non-Reversing, 250A, 600VAC, 250/500VAC Coil, Open, 2NO/NC Auxiliary Contacts

Item #: 0679420

Cat #: XTCE250L22C

UPC: 015082082028

$ 1841.63 EA
Company wide:
1 in stock
Documents & Guides
Contactor, 250 Amp, 3-Pole, 600 Volt AC Rated. IEC Full Voltage Non-Reversing, XT Series, Frame L, with 2 Normally Open Auxiliary Contacts, 2 Normally Closed Auxiliary Contacts. 500 Volt AC/ 60 Hz - 250 Volt AC/ 40 Hz Coil.

Overview

Contactor, 250 Amp, 3-Pole, 600 Volt AC Rated. IEC Full Voltage Non-Reversing, XT Series, Frame L, with 2 Normally Open Auxiliary Contacts, 2 Normally Closed Auxiliary Contacts. 500 Volt AC/ 60 Hz - 250 Volt AC/ 40 Hz Coil.

Eaton IEC Full Voltage Non-Reversing Contactor, Three-pole, L-frame, 250-500 VAC, 40-60 Hz, 250A, 2NO-2NC contacts

Also known as: 015082082028, XTCE250L22C, CUTXTCE250L22C

Specifications

Amps: 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control: 500
Amps: 250
Volts AC: 600
Type: Contactor, IEC, Non-Reversing
Volts AC Control: 500