C-Tap Connector, Copper, 12 - 4 AWG

Item #: 0679390
Cat #: 54725
UPC: 786210547251
$ 9.60 EA
Company wide:
571 in stock
Press-On Lug, Copper, Type C-Tap, for Wire Range Main: 5-3, Branch 6-12, Green 37.

Overview

Press-On Lug, Copper, Type C-Tap, for Wire Range Main: 5-3, Branch 6-12, Green 37.
Ideal for pigtailing, 2-way splicing or tapping to an unbroken continuous main.
Also known as: 786210547251, 54725, THB54725

Specifications

Type: Lug, C-Tap, Standard, Press On
Color: Green
Material: Copper
Type: Lug, C-Tap, Standard, Press On
Material: Copper
Color: Green

Customer Reviews

No reviews for this product
(0)