1000W 240v Wall Heater, White

Item #: 0679306

Cat #: HF4810RPW

UPC: 686334328296

$ 333.95 EA
Company wide:
0 in stock
Documents & Guides
4800 Series Register Style Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328296, HF4810RPW, TPIHF4810RPW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall