6" Reciprocating Saw Blade

Item #: 0679290

Cat #: DW4811G25

UPC: 028877363998

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (25) Blades.

Overview

Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (25) Blades.
Also known as: 028877363998, DW4811G25, DEWDW4811G25

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in