Reciprocating Saw

Item #: 0679287
Cat #: DW311K
UPC: 028877525501
Call for price
Company wide:
0 in stock
Documents & Guides
Reciprocating Saw, SPM: 0 - 2700, Stroke Length: 1-1/8", Voltage: 120 AC, Current: 13 Amps, Weight: 9 lbs, Includes: Saw & Carrying Case

Overview

Reciprocating Saw, SPM: 0 - 2700, Stroke Length: 1-1/8", Voltage: 120 AC, Current: 13 Amps, Weight: 9 lbs, Includes: Saw & Carrying Case
The DW311K Reciprocating Saw Kit has a powerful 13 amp motor which delivers the power needed for heavy duty applications. The variable speed triggers allows users to match the speed to application up to 2700 strokes per minute and orbital action provides fast cutting in wood applications. Both the adjustable shoe and the blade clamp are keyless making shoe adjustment and blade changes quick and easy.
Also known as: 028877525501, DW311K, DEWDW311K, Banjo

Specifications

Amps: 13
Volts AC: 120
Type: Corded
Amps: 13
Type: Corded
Volts AC: 120

Customer Reviews

No reviews for this product
(0)