Window Encl. 20.00x20.00x12.00

Item #: 0679249

Cat #: CSD202012WLG

UPC: 783510163792

$ 1159.20 EA
Company wide:
0 in stock
Concept Window-Door Enclosures, 20.00x20.00x12.00, Lt Gray, Steel

Overview

Concept Window-Door Enclosures, 20.00x20.00x12.00, Lt Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510163792, CSD202012WLG, HOFCSD202012WLG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 20 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 20 in
Depth: 12 in