
Pre-Insulated Crimp Connector, Model 48, 1,000/Box
Item #: 0679237
Cat #: 30-245
UPC: 783250461516
$ 0.25 EA
Company wide:
0
in stock
Documents & Guides
Pre-Insulated Crimp Connecter, 48, Small, Carton of 1,000, 600V Maximum, Min 2 #22, Max 1 #14 w/ 2 #18.
Overview
Pre-Insulated Crimp Connecter, 48, Small, Carton of 1,000, 600V Maximum, Min 2 #22, Max 1 #14 w/ 2 #18.
Crimp connectors from IDEAL® are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.
Also known as: 783250461516, 30-245, IDE30245
Specifications
| Size: | Small |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 20 - 16 |
| Size: | Small |
| Standards: | California Proposition 65 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 20 - 16 |