This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
18V, Battery, V18, Lithium, Average Capacity: 3 Ah, Weight: 2.1 lbs
Overview
18V, Battery, V18, Lithium, Average Capacity: 3 Ah, Weight: 2.1 lbs
Switch to the V18™ lithium-ion for up to 50% more runtime than NiCd batteries. Lighter than NiCd batteries, the V18 lithium-ion battery keeps you working longer, with no memory effect. Milwaukee’s unique REDLITHIUM -ion technology helps ensure that optimal battery life and runtime are achieved, while protecting the battery and tool during the toughest jobsite applications. This 3.0 amp-hour slide-style battery offers consistent fade-free power until the end of discharge, even in cold weather conditions. Pulses let you know when a quick recharge is needed with Milwaukee's universal charger. Not for use with models: 1108, 3108, 5364 and 6516.
Also known as: 045242090945, 48-11-1830, MIL48111830, Round Rep
Features & Benefits
- Fade-free power: unique lithium-ion technology delivers consistent power until the end of discharge
- Lightweight: 18 V power with a 14.4V NiCd battery weight
- Superior cold weather performance: use in extreme jobsite conditions down to -4°F/-20°C
- High voltage versatility: powers Milwaukee M28™ and V28™ cordless power tools
- Universal charger: charge up in less than one hour with Milwaukee's universal charger (48-59-2818, sold separately)
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |