Horizontal Tee, 6" H x 45" W x 36" L, Aluminum, 24" Radius

Item #: 0679190

Cat #: 6A36HT24

UPC: 781011211622

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal Tee, 6" High x 45" Wide x 36" Long, Aluminum, 24" Radius

Overview

Horizontal Tee, 6" High x 45" Wide x 36" Long, Aluminum, 24" Radius

Cable ladder trays have side rails with rungs to route and support cable. The rungs allow cable to enter and exit anywhere along the span, and they facilitate future changes. These trays also provide free air flow to prevent overheating, which could damage the cable.

Also known as: 781011211622, 6A36HT24, BLI6A36HT24

Specifications

Material: Aluminum
Material: Aluminum