20 Amp, 250 Volt Inlet, DSN20 Series

Item #: 0679154

Cat #: 63-18073

UPC: 784474544290

$ 62.40 EA
Company wide:
12 in stock
Documents & Guides
Meltric; Inlet; Decontactor; Dsn20, Switch Rated; Number Of Poles: 3; Wire Size:min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental Conditions: Ip66 + Ip67; Size: 2.240

Overview

Meltric; Inlet; Decontactor; Dsn20, Switch Rated; Number Of Poles: 3; Wire Size:min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental Conditions: Ip66 + Ip67; Size: 2.240
Also known as: 784474544290, 63-18073, MEL6318073

Specifications

Type: Receptacle
Color: Blue
Amps: 20
Volts AC: 250
Type: Receptacle
Amps: 20
Color: Blue
Volts AC: 250