20 Amp, 250 Volt Receptacle, DSN20 Series

Item #: 0679153

Cat #: 63-14073

UPC: 784474544306

$ 115.61 EA
Company wide:
4 in stock
Documents & Guides
Meltric; Receptacle; Decontactor; Dsn20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Color: Blue; NEMA Rating: 4x; Connection: Female; Temperature Rating: -40 T

Overview

Meltric; Receptacle; Decontactor; Dsn20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Color: Blue; NEMA Rating: 4x; Connection: Female; Temperature Rating: -40 T
Also known as: 784474544306, 63-14073, MEL6314073

Specifications

Type: Receptacle
Amps: 20
Type: Receptacle
Amps: 20