TOU CCN-6-W

Item #: 0679133

Cat #: CCN6W

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

TOU CCN-6-W
Also known as: CCN6W, TOUCCN6W

Specifications

Gangs: 3
Color: Blue
Material: Thermoplastic
Mounting: Nail On
Depth: 3 7/16 in
Cubic Inches: 56.500 in³
Gangs: 3
Material: Thermoplastic
Depth: 3 7/16 in
Color: Blue
Mounting: Nail On
Cubic Inches: 56.500 in³