Cold Shrink Termination Kit, Cable Insulation O.D. Range: 1.05 - 1.80"

Item #: 0679130

Cat #: 7625-T-110

UPC: 054007417620

$ 1174.29 EA
Company wide:
8 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit includes 3 non-skirted, 1-piece, 3-phase terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.

Also known as: 054007417620, 7625-T-110, MMM7625T110

Specifications

Color: Black
Material: Silicone Rubber
Allowable Gauge Range: 750 - 1000
Diameter Range: 1.050 - 1.800 in
Color: Black
Allowable Gauge Range: 750 - 1000
Material: Silicone Rubber
Diameter Range: 1.050 - 1.800 in