Emergency Ballast

Item #: 0679117
Cat #: B94CGU
UPC: 663015107456
$ 219.09 EA
Company wide:
85 in stock
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts

Overview

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
Universal input voltage; One-lamp emergency illumination for 4-pin fluorescent lamps (without integral starter); Suitable for low mercury lamps
Also known as: 663015107456, B94CGU, BODB94CGU

Specifications

Volts AC: 120/277
Dimmable: Yes
Light Technology: Fluorescent
Wattage: Selectable
Volts AC: 120/277
Light Technology: Fluorescent
Dimmable: Yes
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)