Emergency Ballast

Item #: 0679116

Cat #: BDL94C

UPC: 663015101225

Company wide:
0 in stock
Documents & Guides
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. Lumens: 300-750

Overview

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. Lumens: 300-750
Also known as: 663015101225, BDL94C, BODBDL94C

Specifications

Shape: PL-L (Twin Tube Long), PL-C (Quad Tube), PL-T (Triple Tube)
Wattage: 42, 18, 32, 13, 26, 39, 40, 27
Type: Emergency, Electronic
Volts AC: 120, 277
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), PL-C (Quad Tube), PL-T (Triple Tube)
Type: Emergency, Electronic
Light Technology: Fluorescent
Wattage: 42, 18, 32, 13, 26, 39, 40, 27
Volts AC: 120, 277