Soffit Vent, 4" or 5"

Item #: 0679060

Cat #: UEV4

UPC: 650737710415

Company wide:
0 in stock
Documents & Guides
Soffit Vent, 4 or 5 Inch

Overview

Soffit Vent, 4 or 5 Inch
Also known as: 650737710415, UEV4, FNTUEV4

Specifications

Diameter: 5 in, 4 in
Color: White
Diameter: 5 in, 4 in
Color: White