Mechanical Lug, Copper, 1-Hole

Item #: 0678983

Cat #: SLS-125

UPC: 783669822847

$ 14.29 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug Straight, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Straight, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Also known as: 783669822847, SLS-125, ILSSLS125

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Mounting: 1-Hole
Stud Size: 1/4 in