Wire Joint, Nylon Ins, (2) #24 - (2) #16

Item #: 0678887

Cat #: JN224-318-M

UPC: 074983839995

Company wide:
0 in stock
Documents & Guides
Wire Joint, nylon insulated, (2) #24 - (2) #16 AWG, bulk package.

Overview

Wire Joint, nylon insulated, (2) #24 - (2) #16 AWG, bulk package.
Also known as: 074983839995, JN224-318-M, PDTJN224318M

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass