Switch/Outlet Box, 1-Gang, Nail-On, 3.875" Deep, Non-Metallic

Item #: 0678861

Cat #: PH1-22-R

UPC: 785007042351

$ 3.99 EA
Company wide:
195 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Horizontal Mount, 3.875 Inch Deep, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Horizontal Mount, 3.875 Inch Deep, Non-Metallic
Also known as: 785007042351, PH1-22-R, PASPH122R, Sparky

Specifications

Depth: 3.875 in
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Nail On
Depth: 3.875 in
Material: Thermoplastic
Mounting: Nail On
Color: Gray
Gangs: 1