Miniature Incandescent Lamp, T1.75, 1W, 28V, Midget Groove Base

Item #: 0678832

Cat #: 388

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T1.75, 12 Watt, 28 Volt, Midget Groove Base

Overview

Miniature Incandescent Lamp, T1.75, 12 Watt, 28 Volt, Midget Groove Base
Also known as: 388, CND388

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 36 in
Height: 77.500 in
Depth: 11.300 in
Mounting: Surface
Width: 36 in
Depth: 11.300 in
IP/NEMA Rating: NEMA 1
Height: 77.500 in