12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0678812

Cat #: 122MCAGORAGRAGRE

UPC: 077680351548

$ 1.18 FT
Company wide:
11,500 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Orange, Gray, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Orange, Gray, Green. O.D.: .460"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680351548, 122MCAGORAGRAGRE

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Color: Orange/Gray
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Color: Orange/Gray
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Solid