2-1/2" PVC 30° Elbow, Schedule 80, Gray

Item #: 0678762

Cat #: 212P30S8

UPC: 088700507784

$ 27.97 EA
Company wide:
0 in stock
2-1/2 Inch PVC 30 Degree Elbow, Gray, Schedule 80

Overview

2-1/2 Inch PVC 30 Degree Elbow, Gray, Schedule 80

Schedule 40 and Schedule 80 Fittings are generally acceptable for use in environments containing the chemicals below. These environmentalresistance ratings are based upon tests where the specimens were placed in complete submergence in the reagent listed. Schedule 40 and Schedule 80 Fittings can be used in many process areas where chemicals not on this list

Also known as: 088700507784, 212P30S8

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 30°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 30°