200Amp, 1000V, Semicndr W/O Indicator

Item #: 0678732

Cat #: LA100P200-4

UPC: 079458151732

Company wide:
0 in stock
Documents & Guides
200Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

200Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151732, LA100P200-4, LFULA100P2004

Specifications

Amps: 200
Volts DC: 1000
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Semi Conductor Fuse
Amps: 200
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Volts DC: 1000
Standards: California Proposition 65