150Amp, 1000V, Semicndr W/O Indicator

Item #: 0678730

Cat #: LA100P150-4

UPC: 079458151725

Company wide:
0 in stock
Documents & Guides
150Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

150Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151725, LA100P150-4, LFULA100P1504

Specifications

Amps: 150
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Amps: 150
Type: Semi Conductor Fuse
Speed: Very Fast Acting