125Amp, 1000V, Semicndr W/O Indicator

Item #: 0678729

Cat #: LA100P125-4

UPC: 079458151718

Company wide:
0 in stock
Documents & Guides
125Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

125Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151718, LA100P125-4, LFULA100P1254

Specifications

Amps: 125
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Volts AC: 1000
Amps: 125
Type: Semi Conductor Fuse
Speed: Very Fast Acting
Volts AC: 1000