80Amp, 1000V, Semicndr W/O Indicator

Item #: 0678728

Cat #: LA100P80-4

UPC: 079458151695

Company wide:
0 in stock
Documents & Guides
80 Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

80 Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151695, LA100P80-4, LFULA100P804

Specifications

Amps: 80
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Amps: 80
Type: Semi Conductor Fuse
Speed: Very Fast Acting