316SS DISC TYPE 4X ADDL LATCHS

Item #: 0678717

Cat #: CDSC483812SS6R

UPC: 783510148256

$ 9760.23 EA
Company wide:
0 in stock
Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, 48x38x12, Brushed, SS316

Overview

Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, 48x38x12, Brushed, SS316

For use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security.

Also known as: 783510148256, CDSC483812SS6R, HOFCDSC483812SS6R

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange
  • Integral door alignment device to properly align door and gasket to body flange
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Standard full-access door opening
  • Corner-formed doors are interchangeable and easily removable by pulling captive hinge pins
  • Provisions on door for optional high-impact thermoplastic data pocket

Specifications

Width: 38 in
Height: 48 in
Depth: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
Width: 38 in
Depth: 12 in
Finish: Brushed #4
Height: 48 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant