5000W 240V Unit Heater, 3-Ph, Beige, w/stat

Item #: 0678706

Cat #: P3P5605T

UPC: 686334707305

$ 1239.83 EA
Company wide:
0 in stock
Documents & Guides
5600 Series Multiple Wattage Fan Forced Unit Heater, 5000W, 480V, Heaters are standard with a three position-mounting bracket for wall, ceiling or workbench. Heaters can be mounted for horizontal or vertical discharge. Heavy-duty hydraulic thermostat factory installed. Color: Beige/Brown

Overview

5600 Series Multiple Wattage Fan Forced Unit Heater, 5000W, 480V, Heaters are standard with a three position-mounting bracket for wall, ceiling or workbench. Heaters can be mounted for horizontal or vertical discharge. Heavy-duty hydraulic thermostat factory installed. Color: Beige/Brown
Also known as: 686334707305, P3P5605T, TPIP3P5605T

Specifications

Phase: 3
Volts AC: 480
Wattage: 5000
Color: Beige
Standards: California Proposition 65
Phase: 3
Wattage: 5000
Standards: California Proposition 65
Volts AC: 480
Color: Beige