54 Watt T5 High Output Fluorescent Bulb

Item #: 0678705

Cat #: F54T5/865/HO/ALTO

UPC: 046677147457

$ 18.70 EA
Company wide:
24 in stock
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4650, CRI: 82, Color Temp: 6500K. Length: 46 in. *Philips Part # 14745-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4650, CRI: 82, Color Temp: 6500K. Length: 46 in. *Philips Part # 14745-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Also known as: 046677147457, F54T5/865/HO/ALTO, PHIF54T5865HOALTO

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Lumens: 4650
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Wattage: 54
Lumens: 4650
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent